Zoro Homepage

WiFi Borescope

  • Mfr # ET20

  • Zoro # G3171737


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Wireless Display
Via Smartphone App
Features
Free App Available
Includes
Rechargeable Borescope, USB Charging Cable, Hook Attachment, Instructions, and Carrying Case
Overall Length
7.3" (18.5 cm)
Overall Width
1.5" (3.8 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET20
Zoro #
G3171737
UPC #
092644692314
Country of Origin
China

Dimensions

Overall Length
7.3" (18.5 cm)
Overall Width
1.5" (3.8 cm)
Overall Height
2.3" (5.8 cm)

Details

Item
WiFi Borescope
Wireless Display
Via Smartphone App
Features
Free App Available
Includes
Rechargeable Borescope, USB Charging Cable, Hook Attachment, Instructions, and Carrying Case

Description

WiFi Borescope

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.