Zoro Homepage

Hook-Style Safety Cutter 7 in L, 10 PK

  • Mfr # ECO-200XC-35EX

  • Zoro # G610934655


product price: $61.69
/pk 10, $6.17/ea

Key Features

Overall Length
7 in
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-200XC-35EX
Zoro #
G610934655
UPC #
810059873513
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 3/8 in
Blade Length
23/100 in

Details

Item
Hook-Style Safety Cutter
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Features
Ambidextrous, Concealed Blade Reduces Cut Injuries and Damaged Goods, Integrated Handle-Mounted Metal Tape Splitter Preserves Blade Life
Number of Cutting Edges
1
Metal Detectable
No
Handle Color
Black
Disposable
No
NSF Certified
No
For Cutting Foam
No
Includes Tape Splitter
Yes
Handle Style
Straight
For Cutting Banding
Yes
For Cutting Tape
Yes
Hook Cutter Features
Includes Tape Splitter
Grip Type
Textured
Other Material Applications
Paper
Replaceable Blade
Yes
Tether Ready
Yes
Number of Cutting Sides
1
Series
EXOCHANGE
Blade Change Method
Locking Tab
For Cutting Cardboard
Yes
Antimicrobial
No
Includes Pocket Clip
No
For Cutting Stretch Film
Yes

Description

Hook-Style Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Locking Tab, Blade Length 1/4 in, Blade Material Carbon Steel, Disposable No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.