This item is Discontinued.

Klever Safety Cutter Safety Recessed, 7 in L PLS-200XC-30Y

Safety Cutter Safety Recessed, 7 in L (Discontinued)

  • Mfr # PLS-200XC-30Y
  • Zoro # G4075665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLS-200XC-30Y
Zoro #
G4075665
UPC #
859473007692
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Thickness
0.3125 in
Overall Width
1 3/4 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Handle Color
Yellow
Left/Right Hand
Ambidextrous
Features
Protected Blade, Replaceable Blade Heads
Disposable
No
Blade Change
Push Button
Tether Capable
Tether Ready
Blade Operation
Fixed Blade
Number of Cutting Edges
1
Position
1
Metal Detectable
No
Stores
No Storage
Number of Blades Included
1
NSF Certified
No
Tether Style
Tether Ready
Other Material Applications
Film
For Cutting Banding
Yes
Includes Pocket Clip
No
Antimicrobial
No
Handle Style
Straight
Replaceable Blade
Yes
Blade Change Method
Button
For Cutting Stretch Film
Yes
Series
Klever XChange
Number of Blades Stored
0
Blade Edge Type
Straight
Number of Cutting Sides
1
Grip Type
Plain
For Cutting Tape
Yes
Blade Projection
1 3/4 in
Blade Type Included
Recessed
For Cutting Cardboard
Yes
Tether Ready
Yes
For Cutting Foam
No
Hook Cutter Features
Includes Tape Splitter
Includes Tape Splitter
Yes
Blade Positions
1
Hand Orientation
Ambidextrous

Description

Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Button, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 3/4 in, Blade Type Included Recessed, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.