This item is Discontinued.

Klingersil 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK 4500-01500-150RG-2

1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (Discontinued)

  • Mfr # 4500-01500-150RG-2
  • Zoro # G908414784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4500-01500-150RG-2
Zoro #
G908414784
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.750"
Inside Dia.
1.906"
Thickness
1/16"

Details

Color
Black

Description

KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.