This item is Discontinued.

Klingersil 2 1/2 in. 300# 1/8 in. Klinger Thermoseal ring gasket 6400-02500-300RG-2

2 1/2 in. 300# 1/8 in. Klinger Thermoseal ring gasket (Discontinued)

  • Mfr # 6400-02500-300RG-2
  • Zoro # G808414594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6400-02500-300RG-2
Zoro #
G808414594
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.125"
Inside Dia.
2.875"
Thickness
1/8"

Details

Color
White

Description

ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.