This item is Discontinued.

Klingersil 4 in. 300# 1/16 in. Klinger Thermoseal full face gasket 4500-04000-150FF-2

4 in. 300# 1/16 in. Klinger Thermoseal full face gasket (Discontinued)

  • Mfr # 4500-04000-150FF-2
  • Zoro # G708414663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500-04000-150FF-2
Zoro #
G708414663
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
10.000"
Inside Dia.
4.500"
Thickness
1/16"

Details

Material
C-4500
Color
Black

Description

KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.