Zoro Homepage

10" 60-Tooth Thin Kerf Miter Saw Blade

  • Mfr # KSB10-606TKT

  • Zoro # G521718955


original price: $74.19
15% off
new price: $63.05
/ea

Key Features

Arbor Size
5/8 in
For Workpiece Material
Dimensional Wood, Moulding
Diamond Knockout
No
Thickness
0.094 in
Cutting Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-606TKT
Zoro #
G521718955
UPC #
-
Country of Origin
Germany

Dimensions

Arbor Size
5/8 in
Thickness
0.094 in
Cutting Depth
4 in
Diameter
10 in
Cut Width
0.094 in
Plate Thickness
0.071 in
Blade Diameter
10 in

Details

For Workpiece Material
Dimensional Wood, Moulding
Diamond Knockout
No
Rim Type
Miter
Kerf
0.094 in
Application
Miter
Max. RPM
6,100 RPM
Arbor Hole
5/8 in
Wood Cutting Type
Miter
Hook Angle
-5 Degrees
Tip Material
Carbide
Item
Miter Saw Blade
Arbor Shape
Round
For Use With
General Purpose Miter Cuts in Hardwood, Softwood, Plywood, and PVC Trim
Primary Material Application
Wood
Number of Teeth
60
Materials Cut
Wood
Tooth Grind
4 HATB + Raker
Compatible Tool Type
Compound Miter Saw, Miter Saw, Radial Arm Saw

Description

10" 60-Tooth Thin Kerf Miter Saw Blade, KSB10-606TKT, Thin K Miter 10", 60T, 4" Cutting Depth, 0.071, 10 in, 5/8 in, 0.094, 4 in, 0.094, 10 in, Miter Saw Blade, 60, General Purpose Miter Cuts in Hardwood, Softwood, Plywood, and PVC Trim, 0.094, Compound Miter Saw, Miter Saw, Radial Arm Saw, Wood, Carbide, 5/8", -5 Degrees, 4 HATB + Raker, Miter, 6,100 RPM, Round, Miter, Wood, Miter Saw Blade, 6,100 RPM, Compound Miter Saw, Miter Saw, Radial Arm Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.