Zoro Homepage

10" 80-Tooth Double-Sided Melamine Saw Blade

  • Mfr # KSB10-803

  • Zoro # G621718930


original price: $126.99
14% off
new price: $107.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
7,600 RPM
Cut Width
0.126 in
Compatible Tool Type
Table Saw, Sliding Table Saw
Thickness
0.126 in
Arbor Hole
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-803
Zoro #
G621718930
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.126 in
Thickness
0.126 in
Cutting Depth
4 in
Arbor Size
5/8 in
Plate Thickness
0.087 in
Blade Diameter
10 in
Diameter
10 in

Details

Max. RPM
7,600 RPM
Compatible Tool Type
Table Saw, Sliding Table Saw
Arbor Hole
5/8 in
Arbor Shape
Round
Tip Material
Carbide
Kerf
0.126 in
For Workpiece Material
Melamine, Laminate
Rim Type
Melamine
Hook Angle
-5 Degress
Diamond Knockout
No
Number of Teeth
80
Item
Table Saw Blade
Materials Cut
Melamine, Laminate
Primary Material Application
Melamine, Laminate
Application
Sheet Goods
For Use With
General Purpose Rip and Crosscuts in Melamine and Laminate
Tooth Grind
H-ATB
Wood Cutting Type
Combination

Description

10" 80-Tooth Double-Sided Melamine Saw Blade, KSB10-803, Melamine 10", 4" Cutting Depth, 0.087, 10 in, 5/8 in, 0.126, 4 in, 0.126, 10 in, Table Saw Blade, 80, General Purpose Rip and Crosscuts in Melamine and Laminate, 0.126, Table Saw, Sliding Table Saw, Melamine, Carbide, 5/8", -5 Degress, H-ATB, Melamine , 7,600 RPM, Round, Combination, Melamine, Laminate, Table Saw Blade, 7,600 RPM, Table Saw, Sliding Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.