Zoro Homepage

10" 80-Tooth Thin Kerf Miter Saw Blade

  • Mfr # KSB10-816TKT

  • Zoro # G521718931


original price: $84.79
14% off
new price: $72.09
/ea

Key Features

Rim Type
Miter
Cutting Depth
4 in
Hook Angle
0 Degrees
Plate Thickness
0.071 in
Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-816TKT
Zoro #
G521718931
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
4 in
Plate Thickness
0.071 in
Thickness
0.09 in
Cut Width
0.09 in
Diameter
10 in
Blade Diameter
10 in
Arbor Size
5/8 in

Details

Rim Type
Miter
Hook Angle
0 Degrees
Number of Teeth
80
For Workpiece Material
Dimensional Wood, Moulding
Max. RPM
6,100 RPM
Materials Cut
Wood
Arbor Hole
5/8 in
Kerf
0.09 in
Arbor Shape
Round
For Use With
General Purpose Miter Cuts in Hardwood, Softwood, Plywood, and PVC Trim
Tip Material
Carbide
Compatible Tool Type
Compound Miter Saw, Miter Saw, Radial Arm Saw
Diamond Knockout
No
Primary Material Application
Wood
Wood Cutting Type
Miter
Tooth Grind
4 HATB + Raker
Item
Miter Saw Blade
Application
Miter

Description

10" 80-Tooth Thin Kerf Miter Saw Blade, KSB10-816TKT, Thin K Miter 10", 80T, 4" Cutting Depth, 0.071, 10 in, 5/8 in, 0.09, 4 in, 0.09, 10 in, Miter Saw Blade, 80, General Purpose Miter Cuts in Hardwood, Softwood, Plywood, and PVC Trim, 0.09, Compound Miter Saw, Miter Saw, Radial Arm Saw, Wood, Carbide, 5/8", 0 Degrees, 4 HATB + Raker, Miter, 6,100 RPM, Round, Miter, Wood, Miter Saw Blade, 6,100 RPM, Compound Miter Saw, Miter Saw, Radial Arm Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.