12" 100-Tooth Non-Ferrous Metal & Aluminum Saw Blade

  • Mfr # KSB12-105

  • Zoro # G421719366


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Cutting Depth
4 in
Diamond Knockout
No
Max. RPM
6,200 RPM
Primary Material Application
Non-Ferrous Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB12-105
Zoro #
G421719366
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
4 in
Arbor Size
1 in
Blade Diameter
12 in
Diameter
12 in
Thickness
0.126 in
Plate Thickness
0.098 in
Cut Width
0.126 in

Details

Number of Teeth
100
Diamond Knockout
No
Max. RPM
6,200 RPM
Primary Material Application
Non-Ferrous Metal
Tip Material
Carbide
Tooth Grind
TCG
Wood Cutting Type
Combination
For Use With
General Purpose Cutting Non-Ferrous Metal, Thin-walled Phenolic & Hard Plastic, Aluminum, Brass, and Copper
Arbor Shape
Round
Hook Angle
-5 Degrees
Rim Type
Non-Ferrous
Item
Table Saw, Miter Saw Blade
Materials Cut
Non-Ferrous Metals
For Workpiece Material
Non-Ferrous Metals
Arbor Hole
1 in
Kerf
0.126 in
Application
Cut-off
Compatible Tool Type
Table Saw, Radial Arm Saw, Table Saw

Description

12" 100-Tooth Non-Ferrous Metal & Aluminum Saw Blade, KSB12-105, Non-Ferrous Thin W 12", 4" Cutting Depth, 0.098, 12 in, 1 in, 0.126, 4 in, 0.126, 12 in, Table Saw, Miter Saw Blade, 100, General Purpose Cutting Non-Ferrous Metal, Thin-walled Phenolic & Hard Plastic, Aluminum, Brass, and Copper, 0.126, Table Saw, Radial Arm Saw, Table Saw, Non-Ferrous Metal, Carbide, 1", -5 Degrees, TCG, Non-Ferrous, 6,200 RPM, Round, Combination, Non-Ferrous Metals, Table Saw, Miter Saw Blade, 6,200 RPM, Table Saw, Radial Arm Saw, Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.