Zoro Homepage

12" 96-Tooth Double-Sided Melamine Saw Blade

  • Mfr # KSB12-963

  • Zoro # G121719178


original price: $151.99
15% off
new price: $128.99
/ea
Free Shipping & Returns

Key Features

Materials Cut
Melamine, Laminate
Primary Material Application
Melamine, Laminate
Diameter
12 in
For Use With
General Purpose Rip and Crosscuts in Melamine and Laminate
Wood Cutting Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB12-963
Zoro #
G121719178
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
12 in
Thickness
0.126 in
Cut Width
0.126 in
Arbor Size
1 in
Cutting Depth
4 in
Plate Thickness
0.087 in
Blade Diameter
12 in

Details

Materials Cut
Melamine, Laminate
Primary Material Application
Melamine, Laminate
For Use With
General Purpose Rip and Crosscuts in Melamine and Laminate
Wood Cutting Type
Combination
Diamond Knockout
No
Tooth Grind
H-ATB
Max. RPM
6,200 RPM
Kerf
0.126 in
Tip Material
Carbide
Application
Sheet Goods
Hook Angle
-5 Degrees
For Workpiece Material
Melamine, Laminate
Arbor Shape
Round
Arbor Hole
1 in
Rim Type
Melamine
Compatible Tool Type
Table Saw, Sliding Table Saw
Number of Teeth
96
Item
Table Saw Blade

Description

12" 96-Tooth Double-Sided Melamine Saw Blade, KSB12-963, Melamine 12", 4" Cutting Depth, 0.087, 12 in, 1 in, 0.126, 4 in, 0.126, 12 in, Table Saw Blade, 96, General Purpose Rip and Crosscuts in Melamine and Laminate, 0.126, Table Saw, Sliding Table Saw, Melamine, Carbide, 1", -5 Degrees, H-ATB, Melamine, 6,200 RPM, Round, Combination, Melamine, Laminate, Table Saw Blade, 6,200 RPM, Table Saw, Sliding Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.