Zoro Homepage

120MM 12x2-Tooth Adjustable Scoring Set

  • Mfr # KSB120-T14

  • Zoro # G921719101


original price: $134.99
14% off
new price: $114.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
120 mm
Arbor Hole
22 mm
Arbor Shape
Round
For Workpiece Material
Sheet goods
Number of Teeth
12x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB120-T14
Zoro #
G921719101
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
120 mm
Arbor Size
22 mm
Cutting Depth
4 in
Cut Width
0.110-.144 in
Thickness
0.110-.144 in
Diameter
120 mm
Plate Thickness
0.087 in

Description

120MM 12x2-Tooth Adjustable Scoring Set, KSB120-T14, Score Set 120MM, 4" Cutting Depth, 0.087, 120 MM, 22mm.110-.144, 4 in, .110-.144, 120 MM, Sliding Table Saw Blade, 12x2, Scoring Set for Double-sided Melamine, Pastic Laminate, and Plywood. , .110-.144, Sliding Table Saw, Panel Saw, Plywood, Carbide, 22mm, 12 Degrees, ATB, Score set, 15,900 RPM, Round, Combination, Sheet goods, Sliding Table Saw Blade, 15,900 RPM, Sliding Table Saw, Panel Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.