
3 x 24 Portable Belt Sander Belts 80 Grit, 10PK
Mfr # 311080Y03002404
Zoro # G221718873
product price:Â $25.29
/pk 10, $2.53/eaKey Features
Width
3 in
Length
24 in
Backing Weight
Y
Vacuum Hole Design
No Hole
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
311080Y03002404
Zoro #
G221718873
UPC #
-
Country of Origin
Germany
Dimensions
Width
3 in
Length
24 in
Size
3" x 24"
Details
Item
Portable Sander Belt
Backing Weight
Y
Vacuum Hole Design
No Hole
Backing Material
Cloth
Abrasive Grade
Medium
Belt Backing Material
Cloth
Color
Brown
Abrasive Type
Coated
Joint
#4
Features
Antistatic
Abrasive Material
Aluminum Oxide
Abrasive Grit
80
Description
CS311YX, Cloth Belt, Polyester, Sanding Belt, Portable Belt, 3" X 24", Butt Joint, #4, 80-Grit, For use on Wood, Hardwood, Softwood, Metal, Steel, Stainless Steel, Non-Ferrous, Anti-Loading, Loading, Aluminum Oxide, Abrasive Belt, Anti-Static, Open Coat, Clogging
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.