
6" No-Hole Hook and Loop Sanding Disc 220 Grit, 100PK
Mfr # 077FPK220W-15000
Zoro # G621718817
product price: $96.49
/pk 100, $0.96/ea
Free Shipping & Returns
Key Features
Vacuum Hole Design
No Hole
Disc Attachment Type
Hook and Loop
Disc Backing Material
Film
Abrasive Grit
220
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
077FPK220W-15000
Zoro #
G621718817
UPC #
-
Country of Origin
Poland
Dimensions
Disc Diameter
6 in
Details
Vacuum Hole Design
No Hole
Item
Hook & Loop Sanding Disc
Disc Attachment Type
Hook and Loop
Disc Backing Material
Film
Abrasive Grit
220
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Features
Wet/Dry
Coating Coverage
Semi-open
Backing Weight
W
Abrasive Grade
Fine
Disc Attachment System
Hook and Loop
Color
Green
Attachment Type
Hook and Loop
Description
FP77 T-ACT, Sanding Disc, Disc, Wet/Dry, Wet Sanding, Hook & Loop, Aluminum Oxide, Anti-Loading, KLling-On, Semi-Open Coat, No-Hole, Film Backing, Film, Coated Abrasive, 6", 220-Grit, 100-Pack, For Use On Wood, Metal, Fiberglass, Solid Surface, Paint, Varnish, Primer, Sealer, Plastic, Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.