Shop KLINGSPOR
See all product information
Create Account
A100 Cut-Off Wheel 4-1/2 in x .045 in x 7/8 T1, 25PK
- Mfr # A1001151.022F
- Zoro # G923777581
product price:Â
$
62.25
/pk of 25, $2.49/ea
Key Features
Diamond Knockout
No
Reinforced Status
Reinforced Fiberglass
Compatible Tool Type
Angle Grinder
Overall Diameter
4-1/2 in
Primary Material Application
Stainless Steel, Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1001151.022F
- Zoro #
- G923777581
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.045 in
- Disc Dia.
- 4-1/2 in
- Size
- 4-1/2 in
- Connector Size
- 7/8 in
- Disc Diameter
- 4-1/2 in
- Width
- 4-1/2 in
Details
- Diamond Knockout
- No
- Reinforced Status
- Reinforced Fiberglass
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Stainless Steel, Carbon Steel
- Abrasive Type
- Bonded
- Wheel Type
- Type 1
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 13,300 RPM
- Connector Type
- Unthreaded Hole
- Item
- Abrasive Cut-Off Wheel
- For Use With
- For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals.
Description
.045 in Ultra-Thin Cut-Off Wheel. For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals, A100, 4-1/2 in, 0.045 in, 7/8 in, Abrasive Cut-Off Wheel, Type 1, 60 Grit, Stainless Steel, Carbon Steel, Aluminum Oxide, A100, 13,300 RPM, Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Stainless Steel, Carbon Steel, 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.