Shop KLINGSPOR
See all product information
Create Account
Cut-off Wheel K 960 TX, 4-1/2" x 0.045" x 7/8", 25PK
- Mfr # K960TX1151.022F
- Zoro # G221718910
product price:Â
$
119.99
/pk of 25, $4.80/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K960TX1151.022F
- Zoro #
- G221718910
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 13,300 RPM
- Connector Type
- Unthreaded Hole
- Abrasive Grit
- 60
- Compatible Tool Type
- Angle Grinder
- Reinforced Status
- Reinforced Fiberglass
- Application
- Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals
- Diamond Knockout
- No
Description
.045 in Ultra-Thin Cut-Off Wheel. For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals, K 960 TX, 4-1/2 in, 0.045 in, 7/8 in, Abrasive Cut-Off Wheel, Type 1, 60 Grit, Stainless Steel, Carbon Steel, Ceramic, K 960 TX Special , 13,300 RPM, Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Stainless Steel, Carbon Steel, 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.