Shop KLINGSPOR
See all product information
Create Account
A100 Cut-Off Wheel 5 in x 1/16 in x 7/8 T1, 25PK
- Mfr # A1001251.622F
- Zoro # G823777582
product price:Â
$
79.75
/pk of 25, $3.19/ea
Key Features
Width
5 in
Abrasive Type
Bonded
Size
5 in
For Use With
For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals.
Maximum Operating Speed
12,250 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1001251.622F
- Zoro #
- G823777582
- UPC #
- -
- Country of Origin
- Poland
- Abrasive Type
- Bonded
- Item
- Abrasive Cut-Off Wheel
- For Use With
- For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals.
- Maximum Operating Speed
- 12,250 RPM
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Stainless Steel, Carbon Steel
- Reinforced Status
- Reinforced Fiberglass
- Diamond Knockout
- No
- Connector Type
- Unthreaded Hole
- Wheel Type
- Type 1
- Compatible Tool Type
- Angle Grinder
Dimensions
- Width
- 5 in
- Size
- 5 in
- Connector Size
- 7/8 in
- Overall Thickness
- 1/16 in
- Overall Diameter
- 5 in
- Disc Diameter
- 5 in
- Disc Dia.
- 5 in
Description
For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals, A100, 5 in, 1/16 in, 7/8 in, Abrasive Cut-Off Wheel, Type 1, 46 Grit, Stainless Steel, Carbon Steel, Aluminum Oxide, A100, 12,250 RPM, Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Stainless Steel, Carbon Steel, 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.