A100 Grinding Disc 4-1/2 in x 1/4 in x 7/8 T27, 10PK
- Mfr # A1001156.022D
- Zoro # G723777576
product price:Â
$
48.89
/pk of 10, $4.89/ea
Key Features
Abrasive Type
Bonded
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Disc Diameter
4-1/2 in
Overall Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1001156.022D
- Zoro #
- G723777576
- UPC #
- -
- Country of Origin
- Poland
- Abrasive Type
- Bonded
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Aluminum Oxide
- Item
- Grinding Disc
- Maximum Operating Speed
- 13,300 RPM
- Backing Material
- Resin/Fiberglass
- Abrasive Grade
- Extra Coarse
- Wheel Type
- Type 27
- For Use With
- For use on Metal, Ferrous Metal, Steel, Structural Steel, Tool Steel, and Sheet Steel.
Dimensions
- Disc Diameter
- 4-1/2 in
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
- Disc Dia.
- 4-1/2 in
- Width
- 4-1/2 in
- Overall Diameter
- 4-1/2 in
- Size
- 4-1/2 in
Description
For use on Metal, Ferrous Metal, Steel, Structural Steel, Tool Steel, and Sheet Steel. A1001156.022D, 4-1/2 x 1/4 x 7/8,4.5 in, 7/8, Grinding Disc, Type 27, 7/8 Unthreaded Hole, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 24 Grit, A100, 13,300 RPM,10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.