Shop KLINGSPOR
See all product information
Create Account
A100 Grinding Disc 5 in x 1/4 in x 7/8 T27, 10PK
- Mfr # A1001256.022D
- Zoro # G223777571
product price:Â
$
51.89
/pk of 10, $5.19/ea
Key Features
Backing Material
Resin/Fiberglass
Width
5 in
Overall Thickness
1/4 in
Size
5 in
Abrasive Type
Bonded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1001256.022D
- Zoro #
- G223777571
- UPC #
- -
- Country of Origin
- Poland
- Backing Material
- Resin/Fiberglass
- Abrasive Type
- Bonded
- Abrasive Material
- Aluminum Oxide
- Wheel Type
- Type 27
- Maximum Operating Speed
- 12,250 RPM
- For Use With
- For use on Metal, Ferrous Metal, Steel, Structural Steel, Tool Steel, and Sheet Steel.
- Abrasive Grade
- Extra Coarse
- Connector Type
- Unthreaded Hole
- Item
- Grinding Disc
Dimensions
- Width
- 5 in
- Overall Thickness
- 1/4 in
- Size
- 5 in
- Overall Diameter
- 5 in
- Disc Diameter
- 5 in
- Connector Size
- 7/8 in
- Disc Dia.
- 5 in
Description
For use on Metal, Ferrous Metal, Steel, Structural Steel, Tool Steel, and Sheet Steel. A1001256.022D, 5 x 1/4 x 7/8, 5 in, 7/8, Grinding Disc, Type 27, 7/8 Unthreaded Hole, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 24 Grit, A100, 12,250 RPM,10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.