
A24N Supra Grinding Disc 5 x 1/4 x 7/8 T27, 10PK
Mfr # A24N1256.022D
Zoro # G521719082
product price:Â $56.79
/pk 10, $5.68/eaKey Features
Wheel Type
Type 27
Size
5 x 1/4 x 7/8
Density Rating
High
Connector Size
7/8 in
Coating Coverage
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24N1256.022D
Zoro #
G521719082
UPC #
-
Country of Origin
Poland
Dimensions
Size
5 x 1/4 x 7/8
Connector Size
7/8 in
Overall Diameter
5 in
Details
Wheel Type
Type 27
Density Rating
High
Coating Coverage
Open
Maximum Operating Speed
12,200 RPM
Connector Type
Unthreaded Hole
Abrasive Grit
24
Abrasive Type
Bonded
Backing Material
Resin/Fiberglass
Abrasive Material
Aluminum Oxide
Abrasive Grade
Extra Coarse
Item
Grinding Disc
Description
For use on Metal, Ferrous Metal, Steel, Structural Steel, Tool Steel, and Sheet Steel. A24N1256.022D, 5 x 1/4 x 7/8, 5 in, 7/8, Grinding Disc, Type 27, Unthreaded Hole, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 24 Grit, A 24 N Supra, 12,200 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.