Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 1/16 In. Thick, Ceramic Alumina
- Mfr # 66253371059
- Zoro # G412337388
product price:Â
$
66.25
/pk of 5, $13.25/ea
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/16 In.
Primary Material Application
300 Series Stainless; 400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Ceramic Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66253371059
- Zoro #
- G412337388
- UPC #
- -
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Primary Material Application
- 300 Series Stainless; 400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
- Abrasive Material
- Ceramic Alumina
- Maximum Operating Speed
- 25465 revolutions per minute
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 1/16 In.
Description
3 x 1/16 x 3/8in Blaze Type-41 Cut-Off Wheel Specially designed for the operator's comfort while delivering against the highest performance standards**Exceptional speed delivers a faster cut resulting in greater productivity**Designed for longest possible life lasting 7X longer than aluminum oxide w
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.