
A24N Supra Grinding Disc 7 x 1/4 x 5/8-11 T27, 10PK
Mfr # A24N1786.022A
Zoro # G521719204
product price:Â $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Connector Size
5/8-11 in
Abrasive Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Bonded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A24N1786.022A
Zoro #
G521719204
UPC #
-
Country of Origin
Poland
Dimensions
Connector Size
5/8-11 in
Overall Diameter
7 in
Size
7 x 1/4 x 5/8-11
Details
Item
Grinding Disc
Wheel Type
Type 27
Abrasive Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Bonded
Density Rating
High
Abrasive Grit
24
Connector Type
5/8-11 Threaded Arbor
Maximum Operating Speed
8,500 RPM
Coating Coverage
Open
Backing Material
Resin/Fiberglass
Description
For use on Metal, Ferrous Metal, Steel, Structural Steel, Tool Steel, and Sheet Steel. A24N1786.022A, 7 x 1/4 x 5/8-11, 7 in, 5/8-11, Grinding Disc, Type 27, 5/8-11 Threaded Arbor, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 24 Grit, A 24 N Supra, 8,500 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.