
A24R Supra Grinding Disc 6 x 1/4 x 5/8-11 T27, 10PK
Mfr # A24R1506.022A
Zoro # G921719194
product price:Â $85.75
/pk 10, $8.58/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
6 in
Connector Type
5/8-11 Threaded Arbor
Maximum Operating Speed
10,200 RPM
Coating Coverage
Open
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A24R1506.022A
Zoro #
G921719194
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
6 in
Connector Size
5/8-11 in
Size
6 x 1/4 x 5/8-11
Details
Item
Grinding Disc
Wheel Type
Type 27
Connector Type
5/8-11 Threaded Arbor
Maximum Operating Speed
10,200 RPM
Coating Coverage
Open
Density Rating
High
Abrasive Type
Bonded
Abrasive Material
Aluminum Oxide
Abrasive Grade
Extra Coarse
Abrasive Grit
24
Backing Material
Resin/Fiberglass
Description
For use on Metal, Ferrous Metal, Steel, Structural Steel, Tool Steel, and Sheet Steel. A24R1506.022A, 6 x 1/4 x 5/8-11, 6 in,5/8-11, Grinding Disc, Type 27, 5/8-11 Threaded Arbor, Resin/Fiberglass, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 24 Grit, A 24 R Supra, 10,200 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.