
A24R Supra Grinding Disc 6 x 1/4 x 7/8 T27, 10PK
Mfr # A24R1506.022D
Zoro # G121718942
product price:Â $61.79
/pk 10, $6.18/eaKey Features
Wheel Type
Type 27
Overall Diameter
6 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A24R1506.022D
Zoro #
G121718942
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
6 in
Connector Size
7/8 in
Size
6 x 1/4 x 7/8
Details
Item
Grinding Disc
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
10,200 rpm
Abrasive Grade
Extra Coarse
Abrasive Type
Bonded
Backing Material
Resin/Fiberglass
Coating Coverage
Open
Density Rating
High
Abrasive Grit
24
Description
For use on Metal, Ferrous Metal, Steel, Structural Steel, Tool Steel, and Sheet Steel. A24R1506.022D, 6 x 1/4 x 7/8, 6 in, 7/8, Grinding Disc, Type 27, Unthreaded Hole, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse,24 Grit, A 24 R Supra,10,200 RPM,10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.