
A30M Special Grinding Disc 4-1/2 x 1/4 x 5/8-11 T27, 10PK
Mfr # A30M1156.022A
Zoro # G021719223
product price:Â $96.29
/pk 10, $9.63/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Connector Type
Arbor Connector
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A30M1156.022A
Zoro #
G021719223
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Size
4-1/2 x 1/4 x 5/8-11
Details
Item
Grinding Disc
Wheel Type
Type 27
Connector Type
Arbor Connector
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,000 rpm
Density Rating
High
Backing Material
Resin/Fiberglass
Abrasive Type
Bonded
Coating Coverage
Open
Abrasive Grit
24
Abrasive Grade
Extra Coarse
Description
2-in-1 Grinding Disc for Metal, Carbon Steel, and Stainless Steel. A30M Special Grinding Disc 4-1/2 x 1/4 x 5/8-11 T27, A30M1156.022A, 4-1/2 x 1/4 x 5/8-11, 4-1/2 in, 5/8-11, Grinding Disc, Type 27, 5/8-11 Threaded Arbor, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 24 Grit, A 30 M Special, 13,000 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.