
A30M Special Grinding Disc 4-1/2 x 1/4 x 7/8 T27, 10PK
Mfr # A30M1156.022D
Zoro # G721719172
product price:Â $73.29
/pk 10, $7.33/eaKey Features
Connector Type
Unthreaded Hole
Maximum Operating Speed
13,000 RPM
Connector Size
7/8 in
Abrasive Grade
Extra Coarse
Density Rating
High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A30M1156.022D
Zoro #
G721719172
UPC #
-
Country of Origin
Poland
Dimensions
Connector Size
7/8 in
Overall Diameter
4-1/2 in
Size
4-1/2 x 1/4 x 7/8
Details
Connector Type
Unthreaded Hole
Maximum Operating Speed
13,000 RPM
Abrasive Grade
Extra Coarse
Density Rating
High
Abrasive Type
Bonded
Abrasive Grit
24
Wheel Type
Type 27
Coating Coverage
Open
Backing Material
Resin/Fiberglass
Abrasive Material
Aluminum Oxide
Item
Grinding Disc
Description
2-in-1 Grinding Disc for Metal, Carbon Steel, and Stainless Steel. A30M Special Grinding Disc 4-1/2 x 1/4 x 7/8 T27, A30M1156.022D, 4-1/2 x 1/4 x 7/8, 4-1/2 in, 7/8, Grinding Disc, Type 27, Unthreaded Hole, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 24 Grit, A 30 M Special, 13,000 RPM, 10 Per Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.