This item is Discontinued.

Klingspor Abrasives Rfd 565 080 Zirconium 45X78 565 080G11522

Rfd 565 080 Zirconium 45X78 (Discontinued)

  • Mfr # 565 080G11522
  • Zoro # G208208465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565 080G11522
Zoro #
G208208465
UPC #
-
Country of Origin
Unknown

Description

RFD Zirconium is an abrasive fibre disc zirconia sanding disc for the mechanical processing of stainless steel and nonferrous metal These round grinding wheels with backing are made of vulcanizing fibre coated on one side with resin and abrasive grain This sanding disc is suitable for stock removal, dusting, descaling, and deburring with 36 and 60 grits Finer grades can be used for finishing applications on stainless steel materials It's in conjunction with flexible backing pads on finer grits for finishing applications and ribbed backing pads on coarser grits for stock removal applications with angle grinders Key Features Produces by the world's largest and most successful abrasive, first waterproof abrasive paper, and inventing the world's first highspeed cutting disc manufacturers Products are from alumina Zirconia grain with a resin bonding agent for strength and durability Specifications Brand Klingspor Abrasives SKU RFD45080 Weight 100 lbs Size 45 x 78 Quantity per Packaging 25 Grade Or Grit 80 Available Size 115mm and 125mm in diameter This product replaces 880663PK, 880663

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.