
Angled Sanding Sponge 3"x 4" 220 Grit Fine, 250 PK
Mfr # SANDINGSPONG220SA
Zoro # G421718987
product price: $563.99
/pk 250, $2.26/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Grit
220
Features
Angled Edge
Abrasive Grade
Fine
Backing Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SANDINGSPONG220SA
Zoro #
G421718987
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
3 x 4
Width
3 in
Length
4 in
Thickness
1-1/4 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Grit
220
Features
Angled Edge
Abrasive Grade
Fine
Backing Material
Foam
Attachment Type
Plain Back
Vacuum Hole Design
No Hole
Density Rating
High
Description
Sanding, Sanding Sponge, Angled, Firm, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 3" x 4" x 1-1/4" Aluminum Oxide, 220-Grit, Hardwood, Softwood, 250-Pack. KLINGSPOR's Sanding Sponge is meant for the sanding of slight contours and flat parts. One edge has a thin angle, allowing the user to slide the sponge into tight spaces. The foam sponge block features an extra coat of tough resin to extend service life of the aluminum oxide grain. Best used with light pressure. For dry use only.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.