CS 561 Fiber Disc, 7" x 7/8 x 24 Grit, 25PK

  • Mfr # 561 024G17822

  • Zoro # G921719057


product price:  $63.99
/pk 25, $2.56/ea

Key Features

Backing Material
Fiber
Resistance Properties
Tear Resistant
Abrasive Type
Coated
Disc Backing Material
Vulcanized Fiber
Disc Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561 024G17822
Zoro #
G921719057
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Backing Material
Fiber
Resistance Properties
Tear Resistant
Abrasive Type
Coated
Disc Backing Material
Vulcanized Fiber
Abrasive Grit
24
Connector Type
Unthreaded Hole
Abrasive Grade
Extra Coarse
Max. RPM
8,600 RPM
Backing Weight
Fiber
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Color
Brown
Item
Fiber Disc

Description

For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 7" x 7/8 x 24 Grit, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Aluminum Oxide,24 / P24, Extra Coarse, Vulcanized Fiber, Fiber,8,600 RPM,24 Grit, Brown, Extra Coarse, Fiber Disc, CS 561, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.