CS 561 Fiber Disc, 7" x 7/8 x 36 Grit, 25PK

  • Mfr # 561 036G17822

  • Zoro # G121719031


product price:  $61.69
/pk 25, $2.47/ea

Key Features

Backing Material
Fiber
Vacuum Hole Design
No Hole
Mounting Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Disc Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561 036G17822
Zoro #
G121719031
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Size
7/8 in
Disc Diameter
7 in

Details

Backing Material
Fiber
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Resistance Properties
Tear Resistant
Connector Type
Unthreaded Hole
Disc Backing Material
Vulcanized Fiber
Abrasive Type
Coated
Color
Brown
Abrasive Grade
Extra Coarse
Abrasive Grit
36
Item
Fiber Disc
Backing Weight
Fiber
Max. RPM
8,600 RPM

Description

For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 7" x 7/8 x 36 Grit, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Aluminum Oxide,36 / P36, Extra Coarse, Vulcanized Fiber, Fiber,8,600 RPM,36 Grit, Brown, Extra Coarse, Fiber Disc, CS 561, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.