
CS 561 Fiber Disc, 7" x 7/8 x 80 Grit, 25PK
Mfr # 561 080G17822
Zoro # G621718862
product price:Â $52.35
/pk 25, $2.09/eaKey Features
Disc Backing Material
Vulcanized Fiber
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Abrasive Grade
Medium
Backing Weight
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561 080G17822
Zoro #
G621718862
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Details
Disc Backing Material
Vulcanized Fiber
Item
Fiber Disc
Abrasive Grade
Medium
Backing Weight
Fiber
Connector Type
Unthreaded Hole
Max. RPM
8,600 RPM
Vacuum Hole Design
No Hole
Abrasive Type
Coated
Resistance Properties
Tear Resistant
Backing Material
Fiber
Abrasive Grit
80
Color
Brown
Abrasive Material
Aluminum Oxide
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 7" x 7/8 x 80 Grit, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Aluminum Oxide,80 / P80, Medium, Vulcanized Fiber, Fiber,8,600 RPM,80 Grit, Brown, Medium, Fiber Disc, CS 561, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.