
CS 565 Fiber Disc, 4-1/2 x 7/8 x 80 Grit, 25PK
Mfr # 565 080G11522
Zoro # G521719037
product price:Â $38.35
/pk 25, $1.53/eaKey Features
Abrasive Material
Alumina Zirconia
Backing Weight
Fiber
Disc Diameter
4-1/2 in
Vacuum Hole Design
No Hole
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565 080G11522
Zoro #
G521719037
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Material
Alumina Zirconia
Abrasive Grit
80
Backing Weight
Fiber
Vacuum Hole Design
No Hole
Abrasive Type
Coated
Connector Type
Unthreaded Hole
Resistance Properties
Tear Resistant
Disc Backing Material
Vulcanized Fiber
Backing Material
Fiber
Max. RPM
12,200 RPM
Color
Blue
Abrasive Grade
Medium
Description
For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 565 Fiber Disc, 4-1/2 x 7/8 x 80, 4-1/2 in, 7/8 in, 4-1/2", 4-1/2 in, 7/8 in, Coated, Alumina Zirconia,80 / P80, Medium, Vulcanized Fiber, Fiber,12,200 RPM,80 Grit, Blue, Medium, Fiber Disc, CS 565, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.