Shop KLINGSPOR
See all product information
Create Account
CS 570 Fiber Disc, 5" x 7/8 x 24 Grit, 25PK
- Mfr # 570 024G12722
- Zoro # G721719141
product price:Â
$
60.75
/pk of 25, $2.43/ea
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia
Abrasive Grade
Extra Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570 024G12722
- Zoro #
- G721719141
- UPC #
- -
- Country of Origin
- Germany
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia
- Abrasive Grit
- 24
- Abrasive Grade
- Extra Coarse
- Disc Backing Material
- Vulcanized Fiber
- Backing Weight
- Fiber
- Max. RPM
- 8,600 RPM
- Backing Material
- Fiber
- Color
- Green
- Vacuum Hole Design
- No Hole
- Resistance Properties
- Tear Resistant
- Connector Type
- Unthreaded Hole
Dimensions
- Disc Diameter
- 5 in
- Mounting Hole Size
- 7/8 in
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals., 570 Fiber Disc, 5" x 7/8 x 24 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Lubricated Alumina Zirconia,24 / P24, Extra Coarse, Vulcanized Fiber, Fiber,8,600 RPM,24 Grit, Green, Extra Coarse, Fiber Disc, CS 570, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.