
CS 570 Fiber Disc, 5" x 7/8 x 60 Grit, 25PK
Mfr # 570 060G12722
Zoro # G721718809
product price:Â $50.95
/pk 25, $2.04/eaKey Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
570 060G12722
Zoro #
G721718809
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Zirconia
Abrasive Grit
60
Abrasive Grade
Medium
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
8,600
Color
Green
Backing Material
Fiber
Connector Type
Unthreaded Hole
Resistance Properties
Tear Resistant
Vacuum Hole Design
No Hole
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals., 570 Fiber Disc, 5" x 7/8 x 60 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Lubricated Alumina Zirconia,60 / P60, Medium, Vulcanized Fiber, Fiber,8,600 RPM,60 Grit, Green, Medium, Fiber Disc, CS 570, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.