Shop KLINGSPOR
See all product information
Create Account
FS 964 Fiber Disc, 4-1/2" x 7/8 x 80 Grit, 25PK
- Mfr # 964 080G11522
- Zoro # G221718798
product price:Â
$
47.95
/pk of 25, $1.92/ea
Key Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 964 080G11522
- Zoro #
- G221718798
- UPC #
- -
- Country of Origin
- Germany
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Abrasive Grit
- 80
- Abrasive Grade
- Medium
- Disc Backing Material
- Vulcanized Fiber
- Backing Weight
- Fiber
- Max. RPM
- 13,000 RPM
- Resistance Properties
- Tear Resistant
- Color
- Red
- Vacuum Hole Design
- No Hole
- Connector Type
- Unthreaded Hole
- Backing Material
- Fiber
Dimensions
- Disc Diameter
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
Description
For heavy removal and extended life. Intended for Metal removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 964 Fiber Disc, 4-1/2" x 7/8 x 80 Grit, 4-1/2 in, 7/8 in, 4-1/2", 4-1/2 in, 7/8 in, Coated, Ceramic,80 / P80, Medium, Vulcanized Fiber, Fiber,13,000 RPM,80 Grit,Red, Medium, Fiber Disc, FS 964, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.