
FS 966 Fiber Disc, 5" x 7/8 x 36 Grit, 25PK
Mfr # 966 036G12722
Zoro # G321718810
product price:Â $91.95
/pk 25, $3.68/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Lubricated Ceramic
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
966 036G12722
Zoro #
G321718810
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Lubricated Ceramic
Abrasive Grit
36
Abrasive Grade
Extra Coarse
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
12,200 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Tear Resistant
Backing Material
Fiber
Vacuum Hole Design
No Hole
Color
Green
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals. 966 Fiber Disc, 5" x 7/8 x 36 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Lubricated Ceramic,36 / P36, Extra Coarse, Vulcanized Fiber, Fiber,12,200 RPM,36 Grit, Green, Extra Coarse, Fiber Disc, FS 966, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.