
Shop KLINGSPOR
See all product information
Gas Powered Saw Cut-off Wheel A 924 R, 14" x 5/32" x 1", 10PK
Mfr # A924R3504.025F
Zoro # G521718993
product price:Â $174.99
/pk 10, $17.50/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
5/32 in
Connector Size
1 in
Primary Material Application
Steel and Iron
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A924R3504.025F
Zoro #
G521718993
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
14 in
Overall Thickness
5/32 in
Connector Size
1 in
Details
Item
Large Bonded Wheel
Wheel Type
Type 1
Primary Material Application
Steel and Iron
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
5,500 RPM
Diamond Knockout
No
Abrasive Grit
24
Reinforced Status
Reinforced Fiberglass
Compatible Tool Type
Gas Powered Saw
Connector Type
Unthreaded Hole
Application
Metal, Steel, Structural Steel, Tool Steel, and Ferrous Metals
Description
For Off-Hand Cutting With A Gas-Powered Saw. Designed For Use On Metal, Steel, Structural Steel, Tool Steel, and Ferrous Metals , A 924 R, 14 in, 5/32 in, 1 in, Large Bonded Wheel, Type 1, 24 Grit, Steel and Iron, Aluminum Oxide, A 924 R Special, 5,500 RPM, Ferrous Metals, Gas Powered Saw, Reinforced Fiberglass, Unthreaded Hole, Steel and Iron, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.