
Quick Change Disc QMC 2" 60 Grit Lubricated Ceramic
Mfr # QMC060CRL200
Zoro # G321719336
product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
Key Features
Backing Weight
Y
Coating Coverage
Closed
Maximum Operating Speed
30,000 RPM
Disc Attachment System
Type S
Quick Change System
Type S/TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMC060CRL200
Zoro #
G321719336
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Backing Weight
Y
Coating Coverage
Closed
Maximum Operating Speed
30,000 RPM
Disc Attachment System
Type S
Quick Change System
Type S/TS
Disc Attachment Type
TS
Attachment Type
Twist-On/Off
Abrasive Type
Coated
Abrasive Grit
60
Backing Material
Cloth
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Item
Quick Change Disc
Abrasive Material
Lubricated Ceramic
Color
Green
Style
Twist-On/Twist-Off
Abrasive Grade
Medium
Description
Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 60 Grit, Lubricated Ceramic. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Medium, Coated, Cloth Backing, Green, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, Longer Life, and Quick Removal, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.