Quick Change Disc QMC 3" 36 Grit Lubricated Ceramic

  • Mfr # QMC036CRL300

  • Zoro # G521719129


product price: $113.99
/pk 50, $2.28/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Abrasive Grade
Extra Coarse
Style
Twist-On/Twist-Off
Backing Weight
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMC036CRL300
Zoro #
G521719129
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Abrasive Grade
Extra Coarse
Abrasive Grit
36
Style
Twist-On/Twist-Off
Backing Weight
Y
Attachment Type
Twist-On/Off
Disc Attachment System
Type S
Abrasive Material
Lubricated Ceramic
Disc Attachment Type
TS
Backing Material
Cloth
Quick Change System
Type S/TS
Coating Coverage
Closed
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Color
Green
Item
Quick Change Disc

Description

Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 36 Grit, Lubricated Ceramic. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Extra Coarse, Coated, Cloth Backing, Green, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, Longer Life, and Quick Removal, 50 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.