
Shop KLINGSPOR
See all product information
Quick Change Disc QRC 3" 50 Grit Alumina Zirconia
Mfr # QRC050ZR300
Zoro # G621719234
product price:Â $88.85
/pk 50, $1.78/eaKey Features
Overall Diameter
3 in
Quick Change System
Type R/TR
Abrasive Material
Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QRC050ZR300
Zoro #
G621719234
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Quick Change System
Type R/TR
Abrasive Material
Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
X
Color
Blue
Maximum Operating Speed
20,000 rpm
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous Metals, and Fiberglass.
Abrasive Grade
Coarse
Style
Twist-On/Twist-Off
Disc Attachment Type
TR
Disc Attachment System
Type R
Attachment Type
Twist-On/Off
Coating Coverage
Closed
Abrasive Grit
50
Description
Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Blue, Cloth Backing, 50-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.