Quick Change Disc QRC Non-woven Medium 3"

  • Mfr # QRCNWAMEDM300

  • Zoro # G821719324


product price: $91.49
/pk 25, $3.66/ea
Free Shipping & Returns

Key Features

Abrasive Type
Non-Woven
Abrasive Material
Non-Woven Aluminum Oxide
Disc Attachment System
Type R
Coating Coverage
Open
Attachment Type
Twist-On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRCNWAMEDM300
Zoro #
G821719324
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
3 in

Details

Abrasive Type
Non-Woven
Abrasive Material
Non-Woven Aluminum Oxide
Disc Attachment System
Type R
Coating Coverage
Open
Abrasive Grit
Medium
Attachment Type
Twist-On/Off
Item
Quick Change Disc
Style
Twist-On/Twist-Off
Disc Attachment Type
TR
Maximum Operating Speed
20,000 RPM
Backing Material
Fabric
Quick Change System
Type R/TR
Color
Maroon
Abrasive Grade
Medium
Application
Metal, Steel, Stainless Steel, and Aluminum.

Description

Quick Change Disc QRC, Quick Roll Connect, Non-woven Medium, 3" Diameter. For use on Metal, Steel, Stainless Steel, and Aluminum. 3 in, Quick Change Non-Woven Disc, Type R/TR, Non-Woven Aluminum Oxide, Non-Woven, Fabric, Maroon, 20,000 RPM, Type R, Twist-On/Off, Twist-On/Twist-Off, Roll-On/Off, Open Coat. For Hard To Reach Areas. 25 Per Box.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.