
Sandpaper Shop Roll 2" 100 Grit 50 YDS
Mfr # 361100J20
Zoro # G521719280
product price: $91.15
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Backing Weight
JF
Abrasive Grade
Medium
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361100J20
Zoro #
G521719280
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
50 Yards
Overall Width
2 in
Size
2 x 50 YD
Details
Abrasive Material
Aluminum Oxide
Backing Weight
JF
Abrasive Grade
Medium
Abrasive Type
Coated
Backing Material
Cloth
Backing Type
Plain
Color
Brown
Features
Flexible
Coating Coverage
Closed
Item
Sandpaper Roll
Vacuum Type
Non-Vacuum
Abrasive Grit
100
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 100-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.