Sandpaper Shop Roll 3" 180 Grit 25 YDS

  • Mfr # 3610180J3X25Y

  • Zoro # G221718897


product price:  $69.29
/ea

Key Features

Abrasive Type
Coated
Backing Type
Plain
Abrasive Grit
180
Backing Material
Cloth
Size
3 x 25 YD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3610180J3X25Y
Zoro #
G221718897
UPC #
-
Country of Origin
Poland

Dimensions

Size
3 x 25 YD
Overall Width
3 in
Overall Length
25 Yards

Details

Abrasive Type
Coated
Backing Type
Plain
Abrasive Grit
180
Backing Material
Cloth
Backing Weight
JF
Vacuum Type
Non-Vacuum
Abrasive Material
Aluminum Oxide
Color
Brown
Features
Flexible
Coating Coverage
Closed
Item
Sandpaper Roll
Abrasive Grade
Fine

Description

KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 180-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.