
Sandpaper Shop Roll 3" 40 Grit 25 YDS
Mfr # 3610040J3X25Y
Zoro # G121718904
product price:Â $91.15
/ea
Free Shipping & Returns
Key Features
Vacuum Type
Non-Vacuum
Coating Coverage
Closed
Abrasive Type
Coated
Backing Type
Plain
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3610040J3X25Y
Zoro #
G121718904
UPC #
-
Country of Origin
Poland
Dimensions
Overall Width
3 in
Overall Length
25 Yards
Size
3 x 25 YD
Details
Vacuum Type
Non-Vacuum
Coating Coverage
Closed
Abrasive Type
Coated
Backing Type
Plain
Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
JF
Abrasive Grit
40
Features
Flexible
Color
Brown
Abrasive Material
Aluminum Oxide
Item
Sandpaper Roll
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 40-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.