
Sandpaper Shop Roll 3" 400 Grit 25 YDS
Mfr # 3610400J3X25Y
Zoro # G321718919
product price:Â $69.29
/eaKey Features
Backing Material
Cloth
Vacuum Type
Non-Vacuum
Backing Weight
JF
Coating Coverage
Closed
Features
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3610400J3X25Y
Zoro #
G321718919
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
25 Yards
Size
3 x 25 YD
Overall Width
3 in
Details
Backing Material
Cloth
Vacuum Type
Non-Vacuum
Backing Weight
JF
Coating Coverage
Closed
Features
Flexible
Abrasive Grit
400
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Item
Sandpaper Roll
Backing Type
Plain
Abrasive Grade
Very Fine
Color
Brown
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 400-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.