
Sandpaper Shop Roll 3" 500 Grit 50 YDS
Mfr # 361500J30
Zoro # G921719262
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Features
Flexible
Abrasive Material
Aluminum Oxide
Backing Weight
JF
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361500J30
Zoro #
G921719262
UPC #
-
Country of Origin
Poland
Dimensions
Size
3 x 50 YD
Overall Length
50 Yards
Overall Width
3 in
Details
Features
Flexible
Abrasive Material
Aluminum Oxide
Backing Weight
JF
Abrasive Type
Coated
Backing Material
Cloth
Abrasive Grit
500
Coating Coverage
Closed
Backing Type
Plain
Color
Brown
Item
Sandpaper Roll
Vacuum Type
Non-Vacuum
Abrasive Grade
Very Fine
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 500-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.