Sandpaper Shop Roll 3" 80 Grit 50 YDS

  • Mfr # 361080J30

  • Zoro # G121719284


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Backing Weight
JF
Backing Material
Cloth
Features
Flexible
Abrasive Grit
80
Overall Length
50 Yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361080J30
Zoro #
G121719284
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
50 Yards
Overall Width
3 in
Size
3 x 50 YD

Details

Backing Weight
JF
Backing Material
Cloth
Features
Flexible
Abrasive Grit
80
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Backing Type
Plain
Item
Sandpaper Roll
Coating Coverage
Closed
Abrasive Type
Coated
Vacuum Type
Non-Vacuum
Color
Brown

Description

KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 80-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.