
SMT Flap Disc 325 4-1/2" 80 Grit, 10PK
Mfr # 325080115022F
Zoro # G821718853
product price:Â $74.69
/pk 10, $7.47/eaKey Features
Maximum Operating Speed
13,300 RPM
Color
Blue
Density Rating
High
Overall Diameter
4-1/2 in
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
325080115022F
Zoro #
G821718853
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Maximum Operating Speed
13,300 RPM
Color
Blue
Item
Flap Disc
Density Rating
High
Abrasive Type
Coated
Flap Disc Type
Type 27
Backing Plate Material
Plastic
Abrasive Grade
Medium
Connector Type
Unthreaded hole
Backing Material
Cloth
Coating Coverage
Closed
Face Angle
Flat
Abrasive Material
Alumina Zirconia
Abrasive Grit
80
Description
SMT325, Extra, Flap Disc, 7/8" Arbor Hole, 4-1/2" Diameter, Flat, Alumina Zirconia, For use on Weld Seam, Edge Work, Beveling, Universal Metal, Steel, Stainless Steel, Finish Grinding, Flat Surfaces, 80-Grit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.