SMT Titan 924 4-1/2" 36 Grit Flap Disc, 10PK
- Mfr # 924036115T
- Zoro # G021718820
product price:Â
$
108.99
/pk of 10, $10.90/ea
Free Shipping & Returns
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 924036115T
- Zoro #
- G021718820
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 5/8-11 in
Details
- Item
- Flap Disc
- Flap Disc Type
- Type 29
- Connector Type
- Threaded Hole
- Backing Plate Material
- Plastic
- Backing Material
- Cotton/Polyester
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 5,500 RPM
- Color
- Red
- Face Angle
- 6-Degree Angle
- Abrasive Grade
- Extra Coarse
- Density Rating
- High
- Abrasive Grit
- 36
- Features
- Trimmable Backing
Description
Klingspor SMT Titan 924 4-1/2" 36 Grit Flap Disc, 924036115T, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 6-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Ceramic, Extra Coarse, 36, SMT 924 Titan, 5,500 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.