
SMT Titan 624 4-1/2" 36 Grit Flap Disc, 10PK
Mfr # 624036115DT
Zoro # G121718850
product price:Â $92.49
/pk 10, $9.25/ea
Free Shipping & Returns
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
624036115DT
Zoro #
G121718850
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Cotton/Polyester
Abrasive Type
Coated
Abrasive Material
Alumina Zirconia
Maximum Operating Speed
13,300 RPM
Color
Blue
Abrasive Grit
36
Features
Trimmable Backing
Density Rating
High
Face Angle
12-Degree Angle
Abrasive Grade
Extra Coarse
Description
Klingspor SMT Titan 624 4-1/2" 36 Grit Flap Disc, 624036115DT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 12-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Extra Coarse, 36, SMT 624 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.